Shop IRONCAT
See all product information
Create Account
Shoulder Split Cowhide Leather Welder's Glove w/Cotton Foam Liner and DuPont Kevlar Stitchi
- Mfr # 9041/LHO
- Zoro # G024209516
product price:Â
$
7.15
/ea
Sold in multiples of 24 for
$171.60
Key Features
Color
Blue
Glove Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9041/LHO
- Zoro #
- G024209516
- UPC #
- -
- Country of Origin
- India
- Color
- Blue
Dimensions
- Glove Size
- L
Description
Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Shoulder Split leather is economical and has a visible texture, Fully welted to protect seams from abrasions, Stitched with Kevlar adding strength and burn resistance, Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Cotton foam lining gives welders additional heat protection but still absorbs moisture, One-piece back for extended glove life , Wing thumb increases comfort in open-handed work. Ironcat Shoulder Split Cowhide Leather Welder's Glove w/Cotton Foam Liner and DuPont Kevlar Stitching,Left Hand Only
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.