Superior Top Grain Split Deerskin Leather MIG Welder's Glove w/Kevlar Stitching and Foam Lining
- Mfr # 6030/L
- Zoro # G024212042
product price:Â
$
34.49
/pr
Sold in multiples of 6Â prs for
$206.94
Key Features
Glove Size
L
Palm Material
Cotton
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6030/L
- Zoro #
- G024212042
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Palm Material
- Cotton
- Color
- Gold
Description
Split Deerskin leather construction provides dexterity and flexibility, Cotton foam lining on back of hand gives welders additional heat protection but still absorbs moisture, Stitched with Kevlar adding strength and burn resistance, Reinforced thumb crotch strap for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Straight thumb increases comfort in closed-fisted work, Gold split cowhide gauntlet cuff for added forearm protection and allows for easy on and off, Rolled leather hem cuff for longer wear. Superior Top Grain Split Deerskin Leather MIG Welder's Glove w/Kevlar Stitching and Foam Lining
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.