Welding Gloves, Gauntlet Cuff, Wing Thumb, A Cowhide, M, 12 PK
Mfr # 6010/M
Zoro # G5281656
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
Cuff Material
Cowhide
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6010/M
Zoro #
G5281656
UPC #
-
Country of Origin
India
Dimensions
Glove Size
M
Glove Length
12 in
Cuff Length
4
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
Welding
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Unlined
Lining Material
Unlined
Welding Glove Application
MIG
Color
White
Glove Cut
Gunn
Use
Welding, Grinding
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Leather Grade
A
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 12 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color White/Gold, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.