Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Gloves, Hook-and-Loop Cuff, Wing Thumb, Premium Cowhide, L, 1 PR

  • Mfr # 86552/L

  • Zoro # G8598143


product price: $18.35
/pr

Key Features

Cuff Material
Spandex(R)
Application
Welding
Cuff Style
Hook-and-Loop
Glove Back Material
Spandex(R)
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86552/L
Zoro #
G8598143
UPC #
662909008480
Country of Origin
Pakistan

Dimensions

Glove Size
L
Glove Length
10 1/4 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Welding Gloves
Cuff Material
Spandex(R)
Application
Welding
Cuff Style
Hook-and-Loop
Glove Back Material
Spandex(R)
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Kevlar®
Stitching Material
Kevlar(R)
Lining Material
Kevlar(R)
Use
Carpentry, Landscaping, Ranching and Equipment Operation
Color
Black
Glove Cut
Gunn
Design
Reinforced Palm, Index Finger and Thumb
Minimum Temperature
Not Rated
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Leather Grade
Premium

Description

Leather Gloves, Stitching Material Kevlar(R), Glove Length 10 1/4 in, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.