Shop IRONCLAD PERFORMANCE WEAR

2XL Black TPR Closure Cuff Impact Utility Glove

  • Mfr # EXO2-MIG-06-XXL
  • Zoro # G2087325

product price: 
$
16.15
/pr

Key Features

Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MIG-06-XXL
Zoro #
G2087325
UPC #
696511821168
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Utility Glove
Palm Material
Microsuede
Palm Construction
Gel Foam Padded
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Green
Finger Style
Full Finger
Back Material
Spandex, TPR
Application
Mechanical, Utility, General Purpose
Cuff
Adjustable
Closure Type
hook-and-loop
Stitching Material
Nylon
Glove Hand Style
Left and Right
Series
EXO
ANSI/ISEA Abrasion Level
3
Glove Back Material
Polyester
ANSI/ISEA Puncture Level
1
Hand
Left and Right
ANSI/ISEA Puncture Force
50 N
Touchscreen Compatible
No
Water Resistant
No
Knuckle Protection Material
TPR
Touchscreen Nib
No
EN 388 Rating
2131
Cuff Style
Hook-and-Loop
Low-Profile Impact Protection
No
Waterproof
No
Brand and Series
Ironclad EXO-MIG
ANSI/ISEA Heat Level
Not Available
Palm Style
Single Layer
Impact Protection Style
Standard
Impact Protection Coverage
Knuckles
Includes Heat Pack Pocket
No
Impact Glove Type
Not Rated
Anti-Static
No
Glove Materials
Polyester
Includes Pull Strap
Yes
Includes Red Palm
No
Finger Coverage
Full Finger
Reflective Backing
No
ANSI/ISEA Abrasion Cycles
1,596
EN 388 Impact Rated
No
Thumb Sweat Wipe
Yes
Includes Padded Palm
Yes
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
Includes Double Palm
No
Glove Liner Material
Unlined
Rope Channel Reinforcement
No
Includes ID Panel
No
Windproof
No
Reinforcement Coverage
Reinforced Palm
Glove Features
Knuckle Padding, Padded Palm
ANSI/ISEA Cut Load
114 g
Latex-Free
Yes
Glove Material Color
Black/Green
Silicone-Free
No
High-Visibility
No
Glove Back Color
Black/Green
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Front Closure
Hook-and-Loop
Wire Color
Black/Green

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.