Shop MILLER

Premium Breathable Full-Body Harness, w/Lightweight Aluminum Hardware, 5 Points of Adjustment, w/Back

  • Mfr # AAF-QCSMG
  • Zoro # G124203292

product price: 
$
810.99
/ea
Free Shipping & Returns

Key Features

Harness Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AAF-QCSMG
Zoro #
G124203292
UPC #
-
Country of Origin
United States

Details

Harness Color
Green

Description

Breathable, open-core padding provides optimal air flow, keeping workers drier and cooler, Patented DuraFlex stretchable webbing provides greater flexibility and increased comfort, Easy adjustment with cam buckles on shoulder straps, Contoured ergonomic padding design minimizes contact to reduce chaffing and irritation, Stand-up back D-ring, with front D-ring that is ideal for ladder climbing, descent, and rescue positioning tasks, Quick-connect chest strap buckles for easy donning, Lightweight materials and components reduce fatigue for all-day endurance and increased productivity, 16% lighter than competitive harnesses with aluminum hardware, Durable knitted mesh back shield minimizes moisture absorption and maintains optimal air circulation, Supports a weight capacity of 400 lbs, ensuring durability and reliability, Meets OSHA, Certified ANSI and CSA standards for fall protection equipment. Premium Breathable Full-Body Harness,w/Lightweight Aluminum Hardware,5 Points of Adjustment,w/Back / Front D-Rings,and Quick-Connect Chest & Leg Buckles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products