Zoro Homepage

Anti-Vibration Gloves, L, Single Layer, PR

  • Mfr # VIB-RIGC5-04-L

  • Zoro # G3882700


product price: $39.99
/pr

Key Features

Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIB-RIGC5-04-L
Zoro #
G3882700
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L

Details

Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Kevlar(R)
Color
Black/ Green/ Hi-Visibility Yellow/ Orange
ANSI/ISEA Cut Level
A4
Closure Type
Slip on
Hand
Left and Right
Glove Back Material
Nylon, Spandex(R)
Features
3D Beveled Rope Channel, Anti-Saturation, Flex Pattern Designed, Cut Resistant
Cuff
Gauntlet
Finger Style
Full Finger
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Closeout
Yes

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.