Anti-Vibration Gloves, M, Blk/Rd/Yellow, PR (Discontinued)
- Mfr # VIB-FRES-03-M
- Zoro # G3883078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIB-FRES-03-M
Zoro #
G3883078
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
M
Details
Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Kevlar(R)
Color
Black/ Hi-Visibility Yellow/ Red
ANSI/ISEA Cut Level
A2
Closure Type
Slip on
Features
Flame Resistant, Anti-Saturation, Flex Pattern Designed, Silicone Rubber Impact Protection
Glove Back Material
Kevlar(R)
Finger Style
Full Finger
Series
IMPACTO
Hand
Left and Right
Cuff
Gauntlet
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Closeout
Yes
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Kevlar(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.