Anti-Vibration Gloves, S, Orng/Blk/Yllw, PR (Discontinued)
- Mfr # VIB-OBMC5-02-S
- Zoro # G3882901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIB-OBMC5-02-S
Zoro #
G3882901
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
S
Details
Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/ Hi-Visibility Yellow/ Orange
ANSI/ISEA Cut Level
A4
Cuff
Gauntlet
Glove Back Material
Nylon, Spandex(R)
Finger Style
Full Finger
Hand
Left and Right
Features
High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed, Cut Resistant
Closure Type
Slip on
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, ASTM F2992, ASTM D3884, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.