Shop IRONCLAD PERFORMANCE WEAR

Cold Protection Gloves, Pigskin Leather Palm, Knit Cuff, Orange/Tan, 1 PR

  • Mfr # IEX-HVIP5-04-L
  • Zoro # G1611143

product price: 
$
36.49
/pr

Key Features

Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HVIP5-04-L
Zoro #
G1611143
UPC #
696511866541
Country of Origin
Indonesia
Item
Cold Protection Gloves
Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
ANSI/ISEA Cut Level
A5
Finger Material
Grain Pigskin Leather
Back Material
Polyester
Thumb Material
Grain Pigskin Leather
Palm Material
Pigskin Leather
Cut
Gunn
Temp. Range
Up to 20 Degrees F
Closure Type
Elastic
Finger Style
Full Finger
Stitching Material
Kevlar(R)
Lining
Insulated
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
5
Internal Reinforcement Material
Aramid
Glove Leather Grade
A, B
Leather Glove Liner Type
Aramid/Polyester Liner with HeatKeep(R) Insulation
Glove Safety Features
High-Visibility
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Leather Color
Brown/Yellow
ANSI/ISEA Impact Level
Not Tested
Impact Protection Style
Standard
Includes Pull Strap
No
Hand Protection Style
Glove
Insulated
Yes
Glove Insulation Weight
150 g
Cuff Material
Nylon
Water Resistant
No
Includes Keypad Nib
No
Windproof
Yes
Cuff Color
Orange
Leather Glove Style
Drivers
Min. Temp.
20 Degrees F
Includes Red Palm
No
Glove Back Color
Orange/Yellow
Oil Resistant
No
Low-Profile Impact Protection
Yes
Series
Hi-Viz
Reflective Backing
Yes
Includes Padded Palm
No
Includes Pinch Point Protection
Yes
Brand and Series
IronClad Hi-Viz
Leather Palm Process
Grain
Glove Back Material
Polyester
EN 388 Impact Rated
No
Includes Double Palm
No
Knuckle Protection Material
TPR
Glove Insulation Material
HeatKeep(R)
ANSI/ISEA Puncture Force
203 N
Waterproof
No
ANSI/ISEA Abrasion Cycles
2,500
Cut-Resistance Coverage
Palm Side
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
3,449 g
Glove Construction
Cut and Sewn
EN 388 Rating
3544
Includes ID Panel
Yes
Touchscreen Compatible
No
High-Visibility
Yes
Sold As
Pair
Lining Material
Insulated
Palm Style
Single Layer
Minimum Temperature
20 Degrees F
Glove Features
High-Visibility
Leather Coverage Style
Leather Palm
High-Visibility Features
High-Visibility Backing
Pairs per Package
10
Palm Color
Tan
Includes Reinforced Thumb Crotch
No
Arc Flash PPE Category
0
Oil-Resistant
No
Glove Coating Material
Uncoated

Dimensions

Glove Size
L
Length
12 in
Cuff Length
3 in
Glove Length
11 13/16 in
Size- Numeric
9
Size- Alpha
L

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105, EN 388, Glove Length 11 13/16 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.