Shop IRONCLAD PERFORMANCE WEAR

Cold Protection Gloves, Pigskin Leather Palm, Knit Cuff, Orange/Tan, 1 PR

  • Mfr # IEX-HVIP5-03-M
  • Zoro # G1611161

product price: 
$
36.49
/pr

Key Features

Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HVIP5-03-M
Zoro #
G1611161
UPC #
696511866534
Country of Origin
Indonesia
Item
Cold Protection Gloves
Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Thumb Material
Grain Pigskin Leather
Temp. Range
Up to 20 Degrees F
Back Material
Polyester
Standards
ANSI/ISEA 105, EN 388
Stitching Material
Kevlar(R)
Lining
Insulated
Cut
Gunn
Finger Style
Full Finger
Finger Material
Grain Pigskin Leather
Palm Material
Pigskin Leather
ANSI/ISEA Cut Level
A5
Closure Type
Elastic
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
3
Leather Palm Process
Grain
Min. Temp.
20 Degrees F
Glove Back Color
Orange/Yellow
Touchscreen Compatible
No
Series
Hi-Viz
Waterproof
No
EN 388 Rating
3544
Leather Glove Liner Type
Aramid/Polyester Liner with HeatKeep(R) Insulation
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Includes Pull Strap
No
Glove Back Material
Polyester
Windproof
Yes
Leather Color
Brown/Yellow
ANSI/ISEA Cut Load
3,449 g
Glove Insulation Weight
150 g
ANSI/ISEA Puncture Force
203 N
ANSI/ISEA Impact Level
Not Tested
Includes ID Panel
Yes
ANSI/ISEA Abrasion Cycles
2,500
Includes Double Palm
No
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Impact Protection Style
Standard
EN 388 Impact Rated
No
Cuff Color
Orange
Cuff Material
Nylon
Includes Padded Palm
No
Oil Resistant
No
Water Resistant
No
Includes Red Palm
No
Internal Reinforcement Material
Aramid
Reflective Backing
Yes
Brand and Series
IronClad Hi-Viz
Thumb Sweat Wipe
No
Insulated
Yes
Includes Keypad Nib
No
Glove Leather Grade
A, B
Glove Construction
Cut and Sewn
Glove Insulation Material
HeatKeep(R)
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Includes Pinch Point Protection
Yes
Cut-Resistance Coverage
Palm Side
Glove Safety Features
High-Visibility
High-Visibility
Yes
Sold As
Pair
Lining Material
Insulated
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Leather Palm
Palm Color
Tan
Minimum Temperature
20 Degrees F
High-Visibility Features
High-Visibility Backing
Palm Style
Single Layer
Glove Features
High-Visibility
Arc Flash PPE Category
0
Pairs per Package
9
Oil-Resistant
No
Glove Coating Material
Uncoated

Dimensions

Glove Size
M
Length
12 in
Cuff Length
3 in
Glove Length
11 13/32 in
Size- Alpha
M
Size- Numeric
8

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105, EN 388, Glove Length 11 13/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.