Zoro Homepage

Cold Protection Gloves, Synthetic Leather Palm, Insulated Lining, Black, S ( 7 )

  • Mfr # CCW2-02-S

  • Zoro # G5310261


product price: $29.59
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Lining
Insulated
Minimum Temperature
20 Degrees F
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW2-02-S
Zoro #
G5310261
UPC #
696511814320
Country of Origin
Indonesia

Dimensions

Size
S ( 7 )
Length
11-1/4"
Glove Size
S
Glove Length
11 1/4 in
Size- Numeric
7
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Reinforced, Single Layer, Hand Protection Style Glove, Backing Style Nylon, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.