Shop IRONCLAD PERFORMANCE WEAR

Cold Protection Gloves, Pigskin Leather Palm, Knit Cuff, Orange/Tan, 1 PR

  • Mfr # IEX-HVIP5-02-S
  • Zoro # G1611134

product price: 
$
36.49
/pr

Key Features

Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-HVIP5-02-S
Zoro #
G1611134
UPC #
696511866527
Country of Origin
Indonesia
Item
Cold Protection Gloves
Color
Orange/Tan
Thumb Style
Wing
Glove Liner Material
Aramid
Glove Materials
Pigskin
Leather Grade
Standard
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Back Material
Polyester
Stitching Material
Kevlar(R)
Finger Style
Full Finger
Temp. Range
Up to 20 Degrees F
Closure Type
Elastic
Thumb Material
Grain Pigskin Leather
Cut
Gunn
ANSI/ISEA Cut Level
A5
Finger Material
Grain Pigskin Leather
Lining
Insulated
Palm Material
Pigskin Leather
Standards
ANSI/ISEA 105, EN 388
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
5
Cuff Color
Orange
Brand and Series
IronClad Hi-Viz
Low-Profile Impact Protection
Yes
Rope Channel Reinforcement
No
Waterproof
No
Glove Back Color
Orange/Yellow
Reflective Backing
Yes
Insulated
Yes
EN 388 Impact Rated
No
Leather Glove Style
Drivers
ANSI/ISEA Puncture Force
203 N
Impact Protection Style
Standard
Includes Pinch Point Protection
Yes
Leather Glove Liner Type
Aramid/Polyester Liner with HeatKeep(R) Insulation
Glove Construction
Cut and Sewn
Cuff Material
Nylon
Cut-Resistance Coverage
Palm Side
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Min. Temp.
20 Degrees F
Series
Hi-Viz
Glove Insulation Weight
150 g
Includes Double Palm
No
Knuckle Protection Material
TPR
Glove Safety Features
High-Visibility
Glove Insulation Material
HeatKeep(R)
ANSI/ISEA Cut Load
3,449 g
Hand Protection Style
Glove
Glove Leather Grade
A, B
Windproof
Yes
Includes ID Panel
Yes
ANSI/ISEA Impact Level
Not Tested
ANSI/ISEA Abrasion Cycles
2,500
Water Resistant
No
Leather Color
Brown/Yellow
Glove Back Material
Polyester
Includes Padded Palm
No
Includes Keypad Nib
No
Touchscreen Compatible
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Oil Resistant
No
Includes Pull Strap
No
EN 388 Rating
3544
Internal Reinforcement Material
Aramid
High-Visibility
Yes
Lining Material
Insulated
Sold As
Pair
Arc Flash PPE Category
0
Glove Features
High-Visibility
Oil-Resistant
No
High-Visibility Features
High-Visibility Backing
Leather Coverage Style
Leather Palm
Palm Color
Tan
Palm Style
Single Layer
Minimum Temperature
20 Degrees F
Includes Reinforced Thumb Crotch
No
Pairs per Package
8
Pairs Per Package
8
Glove Coating Material
Uncoated

Dimensions

Glove Size
S
Length
12 in
Cuff Length
3 in
Glove Length
11 1/32 in
Size- Alpha
S
Size- Numeric
7

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105, EN 388, Glove Length 11 1/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material HeatKeep(R), Cuff Style Knit

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.