Cold Protection Gloves, Synthetic Leather Palm, Micro Fleece Lining, Black, M ( 8 )

  • Mfr # CCG2-03-M

  • Zoro # G5310453


product price:  $25.45
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Lining
Micro Fleece
Minimum Temperature
30 Degrees F
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCG2-03-M
Zoro #
G5310453
UPC #
696511814139
Country of Origin
Indonesia

Dimensions

Size
M ( 8 )
Length
10-3/4"
Glove Size
M
Glove Length
10 3/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather
Lining
Micro Fleece
Minimum Temperature
30 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Finger Material
Ribbed Nylon and Spandex
Thumb Material
Ribbed Nylon and Spandex
Palm Construction
PVC
Cut
Clute
Coating Material
DuPont(TM) PTFE(R) fabric protector
Knuckle Padding Material
TPR and Fleece
Stitching Material
Triple Bonded Nylon
Thumb Style
Wing
Closure Type
Neoprene Wrist
Finger Style
Full Finger
Temp. Range
30 to 130 Degrees F
Back Material
Ribbed Nylon and Spandex
Cuff
Knit Wrist
Application
Equipment Operation, Hand and Power Tool Use, Cold Storage, Hunting, Industrial Safety
Standards
EN 388 2111A, ANSI
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
Not Tested
Windproof
Yes
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Glove Features
Padded Knuckles, Pull Strap, Reinforced Palm, Thumb Sweat Wipe, Windproof
Reflective Backing
Yes
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Glove Liner Material
Unlined
Includes Double Palm
No
Waterproof
Yes
Includes Pinch Point Protection
No
Silicone-Free
No
Rope Channel Reinforcement
No
Glove Materials
Nylon
Touchscreen Compatible
No
Includes ID Panel
No
EN 388 Rating
2111A
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Min. Temp.
40 Degrees F
Water Resistant
Yes
Includes Heat Pack Pocket
No
Anti-Static
No
Low-Profile Impact Protection
No
Includes Keypad Nib
No
Glove Safety Features
Reflectivity
Impact Protection Coverage
Knuckles
Includes Red Palm
No
Palm Style
Reinforced
Brand and Series
Ironclad Cold Condition(R) CCG2
Touchscreen Nib
No
Series
Cold Condition(R)
Includes Pull Strap
No
Reinforcement Coverage
Reinforced Palm
Glove Back Material
Nylon, Spandex(R)
Thumb Sweat Wipe
Yes
Glove Insulation Material
Fleece
ANSI/ISEA Puncture Force
42 N
Latex-Free
Yes
High-Visibility
No
Oil-Resistant
No
Hand Protection Style
Glove
Glove Back Color
Black
Material
Nylon

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.