Cold Protection Gloves, Fleece Palm, Micro Fleece Lining, Black, XL ( 10 )
Mfr # SMB2-05-XL
Zoro # G5311241
product price: $18.19
/prKey Features
Color
Black
Palm Material
Fleece
Lining
Micro Fleece
Minimum Temperature
40 Degrees F
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMB2-05-XL
Zoro #
G5311241
UPC #
696511815051
Country of Origin
Indonesia
Dimensions
Size
XL ( 10 )
Length
11"
Glove Size
XL
Glove Length
11 in
Size- Numeric
10
Size- Alpha
XL
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Fleece, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Fleece, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.