Cold Protection Gloves, Synthetic Leather Palm, Polyester Lining, Blue/Yellow, S ( 7 )
Mfr # SDXW2-02-S
Zoro # G5311187
product price: $34.39
/prKey Features
Color
Blue/Yellow
Palm Material
Synthetic Leather
Lining
Polyester
Minimum Temperature
Not Rated
Cuff Style
Slip-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDXW2-02-S
Zoro #
G5311187
UPC #
696511815921
Country of Origin
Indonesia
Dimensions
Size
S ( 7 )
Length
10-2/3"
Glove Size
S
Glove Length
10 1/2 in
Size- Alpha
S
Size- Numeric
7
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Spandex(R), Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.