Cold Protection Impact-Resistant Gloves, Suede Palm, Insulated Lining, Black, 2XL ( 11 )

  • Mfr # IEX-NMTW-06-XXL

  • Zoro # G1611642


product price:  $18.99
/pr

Key Features

Color
Black
Palm Material
Suede
Lining
Insulated
Minimum Temperature
40 Degrees F
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-NMTW-06-XXL
Zoro #
G1611642
UPC #
696511866466
Country of Origin
Indonesia

Dimensions

Size
2XL ( 11 )
Length
9-1/2"
Glove Size
2XL
Glove Length
9 1/2 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Cold Protection Impact-Resistant Gloves
Color
Black
Palm Material
Suede
Lining
Insulated
Minimum Temperature
40 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Finger Material
Neoprene
Standards
ANSI/ISEA 105, EN 388 2132A
Coating Material
Water Repellent Material
Cut
3D Pattern, Ergonomic
ANSI/ISEA Cut Level
A2
Palm Construction
Full Insulated Neoprene
Temp. Range
Down to 30 Degrees F
Finger Style
Full Finger
Back Material
Neoprene
Stitching Material
Nylon
Thumb Style
Wing
Closure Type
Gauntlet
Knuckle Padding Material
TPR
Coating Finish
Smooth
Cuff
Knit Wrist
Thumb Material
Synthetic Leather
Coating Coverage
Palm and Fingertips
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Brand and Series
Ironclad Command(TM) IEX-NMTW
Windproof
Yes
Touchscreen Nib
No
Reflective Backing
Yes
Anti-Static
No
Knuckle Protection Material
TPR
Series
Command(TM)
Low-Profile Impact Protection
No
Includes Red Palm
No
Finger Coverage
Full Finger
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
Includes Double Palm
No
Glove Materials
Nylon
Includes Padded Palm
Yes
Includes ID Panel
No
Includes Pinch Point Protection
No
Waterproof
Yes
Includes Keypad Nib
No
EN 388 Rating
2131A
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
635 g
Rope Channel Reinforcement
No
Glove Hand Style
Left and Right
Glove Features
Padded Knuckles, Padded Palm, Water Resistant
Glove Back Material
Neoprene
ANSI/ISEA Heat Level
Not Available
Palm Style
Single Layer
ANSI/ISEA Abrasion Cycles
2,200
Touchscreen Compatible
Yes
Impact Protection Coverage
Knuckles
ANSI/ISEA Puncture Force
49 N
Glove Liner Material
Unlined
Water Resistant
Yes
Thumb Sweat Wipe
No
Min. Temp.
40 Degrees F
High-Visibility
No
Oil-Resistant
No
Hand Protection Style
Glove
Glove Back Color
Black
Glove Insulation Material
Neoprene
Material
Nylon

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Neoprene, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.