Zoro Homepage

Cold Protection Impact-Resistant Gloves, Synthetic Leather Palm, Insulated Lining, Black, L ( 9 )

  • Mfr # CCT2-04-L

  • Zoro # G5310487


product price: $43.89
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Lining
Insulated
Minimum Temperature
0 Degrees F
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCT2-04-L
Zoro #
G5310487
UPC #
696511814245
Country of Origin
Indonesia

Dimensions

Size
L ( 9 )
Length
12-1/4"
Glove Size
L
Glove Length
12 1/4 in
Size- Numeric
9
Size- Alpha
L

Description

Mechanics Gloves, Glove Style Mechanics, Cut-Resistance Coverage Palm, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Glove Insulation Material Cryoflex(R), EN 407 Contact Heat Level Not Applicable, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Armorflex(R), Glove Back Color Black, Glove Construction Cut and Sewn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.