Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # KKC2FN-06-XXL

  • Zoro # G2150996


product price: $11.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC2FN-06-XXL
Zoro #
G2150996
UPC #
696511864066
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
789
Glove Construction
Seamless Knit
Glove Cut
Gunn
ANSI/ISEA Puncture Force
84 N
Glove Hand Style
Left and Right
Thumb Style
Wing
Finger Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Stitching Material
HPPE
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Application
Manufacturing
Puncture Resistant
Yes
Palm Material
HPPE
Standards
ANSI/CE
Weight
3.00 oz
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
Brand and Series
Iron Clad Command KKC2FN
ANSI/ISEA Abrasion Cycles
4904
Glove Back Material
HPPE
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Glove Coating Color
Black
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Gray
Touchscreen Compatible
Yes
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.