Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Foam Nitrile , Smooth , 2XL 1 PR

  • Mfr # KKC3KV-06-XXL

  • Zoro # G2151197


product price: $9.69
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC3KV-06-XXL
Zoro #
G2151197
UPC #
696511868965
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1212
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
Abrasion Resistant
Yes
Standards
ANSI/CE
Puncture Resistant
Yes
Stitching Material
Kevlar(R)
Application
Manufacturing
Weight
3.00 oz
Glove Hand Style
Left and Right
Palm Material
Kevlar(R)
Finger Material
Kevlar(R)
ANSI/ISEA Puncture Level
0
ANSI/ISEA Puncture Force
115 N
Glove Cut
Gunn
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC3KV
Silicone-Free
No
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
7000
Glove Back Material
Kevlar®
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Yellow
Double-Dipped
No
Touchscreen Compatible
Yes
Glove Coating Color
Black
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.