Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Not Applicable , Smooth , XS 1 PR

  • Mfr # KKC3FN-01-XS

  • Zoro # G2152003


product price: $12.75
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC3FN-01-XS
Zoro #
G2152003
UPC #
696511868811
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass, HPPE
ANSI/ISEA Cut Grams
1226
Glove Construction
Seamless Knit
Palm Material
HPPE
Standards
ANSI/CE
Glove Cut
Gunn
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry, Light Oil and Oily
Thumb Style
Wing
Finger Material
HPPE
Stitching Material
HPPE
Application
Manufacturing
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
116 N
Weight
3.00 oz
Brand and Series
Iron Clad Command KKC3FN
Latex-Free
Yes
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
1,226 g
Glove Back Material
HPPE
Glove Coating Color
Black
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Hand Protection Style
Glove
Knit Material Color
Gray
Minimum Temperature
Not Rated
Hem Style
Finished
Reversible
No
Lint-Free
Yes
Pairs per Package
1
Cuff Color
Gray
Sold As
Pair
EN 388 Rating
4X43E
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.