Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Smooth , XS 1 PR

  • Mfr # KKC6FN-01-XS

  • Zoro # G2152484


product price:  $10.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC6FN-01-XS
Zoro #
G2152484
UPC #
696511864318
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
4018
Glove Construction
Seamless Knit
Finger Material
HPPE
Glove Cut
Gunn
Application
Manufacturing
Standards
ANSI/CE
Thumb Style
Wing
Weight
3.00 oz
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
156 N
Suggested Use Environment
Dry, Light Oil and Oily
Puncture Resistant
Yes
Palm Material
HPPE
ANSI/ISEA Puncture Level
0
Stitching Material
HPPE
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
Brand and Series
Iron Clad Command KKC6FN
ANSI/ISEA Abrasion Cycles
5000
Glove Back Material
HPPE
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Glove Coating Color
Black
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Gray
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.