Knit Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , XS 1 PR

  • Mfr # SKC2PU-Y-01-XS

  • Zoro # G5165728


product price:  $7.75
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKC2PU-Y-01-XS
Zoro #
G5165728
UPC #
696511871217
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Series
SKC2PU-Y
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
Glove Construction
Seamless Knit
Silicone-Free
No
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level
1
ANSI/ISEA Puncture Level
4
Latex-Free
No
Brand and Series
Ironclad SKC2PU-Y
Hand Protection Style
Glove
Glove Coating Color
Yellow
Knit Material Color
Yellow
ANSI/ISEA Needlestick Level - Palm
1
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.