Cut-Resistant Gloves, Cut Level A5 , Uncoated , 3XL 1 PR

  • Mfr # ULD-C5-07-XXXL

  • Zoro # G7559013


product price:  $25.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULD-C5-07-XXXL
Zoro #
G7559013
UPC #
696511856979
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 5,8 in
Cuff Length
2 in
Size - Numeric
12

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
Cuff Style
Shirred Slip-On
Glove Materials
Pigskin
ANSI/ISEA Cut Grams
2,992 g
Glove Construction
Cut and Sewn
Stitching Material
Kevlar(R)
Standards
ANSI 105
Glove Cut
Gunn
Application
Construction
ANSI/ISEA Puncture Level
3
Palm Material
Pigskin
Glove Hand Style
Left and Right
Thumb Style
Wing
Leather Glove Liner Type
Unlined
Glove Leather Grade
B
Brand and Series
Ironclad Limitless Leather ULD-C5
Glove Back Color
Yellow
Cut-Resistance Coverage
Full
Leather Grade
Standard
Glove Back Material
Pigskin
ANSI/ISEA Puncture Force
64 N
Insulated
No
Cuff Color
Tan
Reflective Backing
No
Hand Protection Style
Glove
Palm Color
Yellow
Oil-Resistant
No
Includes Double Palm
No
Leather Palm Process
Grain
Arc Flash PPE Category
0
Pairs per Package
35
EN 388 Rating
4X42F
Leather Coverage Style
Full Leather
Maximum Temperature
284 Degrees F
ANSI/ISEA Cut Load
2,992 g
Cuff Material
Leather
Finger Coverage
Full Finger
Sold As
Pair
Palm Style
Single Layer
ANSI/ISEA Heat Level
2
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Cycles
4,216
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Internal Reinforcement Material
HPPE
Glove Lining Material
HPPE

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 10 5/8 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.