Zoro Homepage

Cut-Resistant Gloves, Cut Level A5 , Uncoated , S 1 PR

  • Mfr # ULD-C5-02-S

  • Zoro # G7558575


product price: $25.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
Series
Ironclad Limitless Leather ULD-C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULD-C5-02-S
Zoro #
G7558575
UPC #
696511856924
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 5,32 in
Cuff Length
2 in
Size - Numeric
7

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI 105, Glove Length 9 5/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.