Mechanics Gloves, Cotton Corded Palm, Teflon Back, L, Orange/Black (Discontinued)
- Mfr # KCCPW-04-L
- Zoro # G7807934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCCPW-04-L
Zoro #
G7807934
UPC #
696511873044
Country of Origin
Indonesia
Dimensions
Glove Size
L
Size- Alpha
L
Size- Numeric
4
Details
Item
Mechanics Gloves
Color
Orange/Black
Cuff Style
Slip-On
Palm Material
Cotton Corded
Standards
ANSI 105, EN388:2016 1342BP
ANSI/ISEA Cut Level
A3
Glove Back Material
Teflon
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Palm Side
Glove Back Color
Orange
Glove Backing Material
Teflon
Glove Palm Material
Cotton Corded
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Cotton Corded, Glove Back Material Teflon, Glove Back Color Orange, Standards ANSI 105, EN388:2016 1342BP, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.