Shop IRONCLAD PERFORMANCE WEAR

I-Viz(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, 2XL, Orange

  • Mfr # IVO2-06-XXL

  • Zoro # G5310627


product price: 
$
19.45
/pr

Key Features

Color
Orange
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IVO2-06-XXL
Zoro #
G5310627
UPC #
696511814566
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2131; CE Rated
Back Material
Ribbed Nylon/Spandex
Closure Type
Hook-and-Loop
Finger Style
Full
Thumb Style
Wing
Stitching Material
Nylon
Knuckle Padding Material
Thermoplastic Rubber/Foam
Cuff
Adjustable
ANSI/ISEA Cut Level
A2
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
2
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
Low-Profile Impact Protection
No
Latex-Free
Yes
Includes Pull Strap
Yes
Touchscreen Compatible
No
Series
I-Viz(R)
EN 388 Impact Rated
No
Anti-Static
No
Reinforcement Coverage
Reinforced Palm
Glove Features
High-Visibility, Reinforced Palm, Reinforced Thumb Crotch
Includes Double Palm
Yes
Includes Pinch Point Protection
No
Reflective Backing
Yes
Glove Safety Features
High-Visibility
Includes ID Panel
No
EN 388 Rating
2121A
Brand and Series
Ironclad I-Viz(R) IVO2
Palm Style
Reinforced
Silicone-Free
No
Knuckle Protection Material
TPR
Includes Red Palm
No
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Water Resistant
No
Glove Liner Material
Unlined
Windproof
No
Includes Padded Palm
Yes
Thumb Sweat Wipe
Yes
Glove Back Material
Nylon, Spandex(R)
ANSI/ISEA Puncture Force
30 N
Glove Materials
Nylon
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
Touchscreen Nib
No
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange
Oil-Resistant
No
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.