RADIX TYPE 2 NON-VENTED (Yelllow) - ANSI-E, TYPE 2
- Mfr # HRX-22LE2
- Zoro # G823368223
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Head Protection Material
ABS Shell
Number of Suspension Points
6 Point
Head Protection Style
Front Brim
ANSI Classification
ANSI Z89.1 Type 2 Class E
Includes
TriceMe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRX-22LE2
- Zoro #
- G823368223
- UPC #
- -
- Country of Origin
- China
Details
- Head Protection Material
- ABS Shell
- Number of Suspension Points
- 6 Point
- Color
- Yelllow
- Head Protection Style
- Front Brim
- ANSI Classification
- ANSI Z89.1 Type 2 Class E
- Includes
- TriceMe
- Head Protection Graphics
- No
- Head Protection Venting
- No
- Accessory Slots
- Side Slots
- Item
- Hard Hat
Description
RADIX TYPE 2 NON-VENTED (Yelllow) - ANSI-E, TYPE 2 (Part Number: HRX-22LE2) is a Lift Safety RADIX Type 2 safety helmet engineered for demanding construction, industrial, MRO, utility, and oil & gas environments. This model features a high-density ABS thermoplastic shell designed for superior durability, lightweight performance, and long service life in harsh jobsite conditions. ANSI/ISEA Z89.1 Type II rated for top and lateral impact protection. Class E (Electrical) rated for protection up to 20,000 volts. Equipped with a secure multi-point suspension system with oversized ratcheting fitment dial for precise adjustment, even while wearing gloves. Moisture-wicking, antimicrobial liner enhances comfort and breathability for all-day wear. Strategic shell design improves balance and reduces fatigue during extended use. Integrated accessory slots and mounting points allow compatibility with Lift Safety face shields, ear protection, headlamps, and other approved accessories where applicable. Designed to meet OSHA head protection requirements and built to exceed industry performance expectations. Refer to manufacturer specifications for detailed sizing, weight, and configuration information specific to this model.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.