Shop IRONCLAD PERFORMANCE WEAR

EXO Hi-Vis Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, L, Orange/Yellow

  • Mfr # EXO2-HVP-04-L
  • Zoro # G2100178

product price: 
$
11.99
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather
Application
Mechanical, Utility, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-HVP-04-L
Zoro #
G2100178
UPC #
696511822240
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Hi-Vis Mechanics Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Embossed Synthetic Leather
Application
Mechanical, Utility, General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Closure Type
hook-and-loop
Back Material
Spandex, Neoprene
Finger Style
Full
Knuckle Padding Material
Neoprene
Cuff
Adjustable
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Glove Liner Material
Unlined
Latex-Free
Yes
Glove Materials
Polyester
Knuckle Protection Material
Neoprene
Rope Channel Reinforcement
No
Includes Padded Palm
No
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Touchscreen Compatible
No
Anti-Static
No
Brand and Series
Ironclad EXO-HVP
Includes Double Palm
No
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
889
Glove Back Material
Polyester
Includes Heat Pack Pocket
No
EN 388 Rating
3121
Includes ID Panel
No
ANSI/ISEA Cut Load
138 g
Glove Safety Features
High-Visibility
Palm Style
Single Layer
Silicone-Free
No
ANSI/ISEA Puncture Force
50 N
Low-Profile Impact Protection
No
Thumb Sweat Wipe
Yes
Water Resistant
No
Includes Pull Strap
Yes
Includes Red Palm
No
EN 388 Impact Rated
No
Windproof
No
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Series
EXO
Reflective Backing
Yes
Glove Features
High-Visibility, Reinforced Thumb Crotch
High-Visibility
Yes
Glove Back Color
Orange/Lime
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined
Front Closure
Hook-and-Loop
Wire Color
Orange/Yellow

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products