I-Viz(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, Nylon, Spandex Back, M, Green

  • Mfr # IVG2-03-M

  • Zoro # G6056136


product price:  $18.99
/pr

Key Features

Color
Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVG2-03-M
Zoro #
G6056136
UPC #
696511814436
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Hi-Vis Mechanics Gloves
Color
Green
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Roadside Construction and Maintenance, Traffic and Event Control, Search and Rescue
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 2131; CE Rated
Closure Type
Hook-and-Loop
Stitching Material
Nylon
Cuff
Adjustable
Finger Style
Full
Knuckle Padding Material
Thermoplastic Rubber/Foam
Thumb Style
Wing
Back Material
Ribbed Nylon/Spandex
ANSI/ISEA Cut Level
A2
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
Not Tested
Low-Profile Impact Protection
No
Thumb Sweat Wipe
Yes
Glove Safety Features
High-Visibility
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Windproof
No
Latex-Free
Yes
Glove Back Material
Nylon, Spandex(R)
Water Resistant
No
Includes Double Palm
Yes
Reinforcement Coverage
Reinforced Palm
Brand and Series
Ironclad I-Viz(R) IVG2
Reflective Backing
Yes
Knuckle Protection Material
TPR
EN 388 Rating
2121A
Includes Heat Pack Pocket
No
Includes Red Palm
No
Rope Channel Reinforcement
No
Series
I-Viz(R)
Includes Padded Palm
Yes
Touchscreen Nib
No
Includes ID Panel
No
Impact Protection Coverage
Knuckles
Glove Liner Material
Unlined
Includes Pull Strap
Yes
ANSI/ISEA Puncture Force
30 N
Anti-Static
No
Glove Features
High-Visibility, Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Silicone-Free
No
Includes Keypad Nib
No
Palm Style
Reinforced
Includes Pinch Point Protection
No
Glove Materials
Nylon
High-Visibility
Yes
Oil-Resistant
No
Glove Back Color
Lime
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products