Athletic Shoe, Black, Men's, 16, M, PR

  • Mfr # RB4044-M-16.0
  • Zoro # G924891774
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Puncture-Resistant Sole
No
Liner Material
Nylon
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB4044-M-16.0
Zoro #
G924891774
UPC #
690774631922
Country of Origin
Cambodia
Color
Black
Puncture-Resistant Sole
No
Liner Material
Nylon
Midsole Technology
Cushioned
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Closure
Slip On
Maximum Heat Rating
250 Degrees F
Upper Material
Leather
Chemical-Resisting Sole
Yes
Construction
Cemented
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insole Technology
Removable Insole
Heel Definition
Flat Heel
Gender
Men's
Insole Material
Polyurethane
Ninety-Degree Heel
No
Midsole Material
EVA
Insulated
No
Item
Athletic Shoe
Liner Technology
Moisture Wicking
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Style Number
RB4044
Footwear Style
Athletic Shoe
Waterproof
No
Style Family
Athletic Shoe
Metatarsal Guard
No
Wire Color
Black

Dimensions

Width
M
Size
16

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 16, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews