Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Command(TM) Hi-Vis Mechanics Touchscreen Gloves, Nylon Palm, Polyester Back, XL, Orange/Yellow

  • Mfr # IEX-HVP-05-XL

  • Zoro # G1611152


product price: $14.15
/pr

Key Features

Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Nylon
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HVP-05-XL
Zoro #
G1611152
UPC #
696511865353
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Hi-Vis Mechanics Touchscreen Gloves
Color
Orange/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Nylon
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Finger Style
Full Finger
Thumb Style
Wing
Knuckle Padding Material
Neoprene
ANSI/ISEA Cut Level
A2
Closure Type
hook-and-loop
Stitching Material
Nylon
Back Material
Polyester
Cuff
Adjustable
Lining
Polyester
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Water Resistant
No
Impact Protection Coverage
Knuckles
Touchscreen Nib
No
Anti-Static
No
Palm Style
Single Layer
Brand and Series
Ironclad Command(TM) IEX-HVP
Includes Double Palm
No
Windproof
No
Includes ID Panel
No
ANSI/ISEA Puncture Force
48 N
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2,200
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
635 g
Includes Heat Pack Pocket
No
Includes Keypad Nib
No
Glove Back Material
Polyester
Includes Padded Palm
No
Series
Command(TM)
Includes Pull Strap
Yes
ANSI/ISEA Heat Level
Not Available
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Knuckle Protection Material
Neoprene
Glove Safety Features
High-Visibility
Thumb Sweat Wipe
Yes
Glove Features
High-Visibility, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Red Palm
No
Silicone-Free
No
Touchscreen Compatible
Yes
Reflective Backing
Yes
EN 388 Rating
2121
Includes Pinch Point Protection
No
Glove Materials
Nylon
High-Visibility
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange/Lime
Glove Backing Material
Polyester
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.