Zoro Homepage

Impact Gloves, Hook-and-Loop, 3XL, PR

  • Mfr # LPI-CC5-07-XXXL

  • Zoro # G4171128


product price: $28.69
/pr

Key Features

Glove Size
3XL
Palm Material
Synthetic Leather
Palm Construction
2-Layer with EN 388: Cut 5
Standards
EN 388:2016 3X44DP; CE Rated; ANSI 105
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPI-CC5-07-XXXL
Zoro #
G4171128
UPC #
696511831273
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
9 3/4 in
Size- Numeric
12
Size- Alpha
3XL

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.