Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR
Mfr # INDI-KC5-02-S
Zoro # G3883218
product price: $20.49
/prKey Features
Palm Material
Nitrile
Palm Construction
Coated
Standards
EN388, EN420, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INDI-KC5-02-S
Zoro #
G3883218
UPC #
696511833826
Country of Origin
China
Dimensions
Glove Size
S
Thickness
15 ga
Glove Length
10 in
Size- Numeric
7
Size- Alpha
S
Glove Thickness
15 ga
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material HPPE, Nylon, Spandex(R), Glove Construction Seamless Knit, Standards ANSI 105, EN388:2016, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.