Shop IRONCLAD PERFORMANCE WEAR

Impact Mechanics Glove, Black/Brown, L, PR

  • Mfr # EXO2-MIGL-04-L
  • Zoro # G3785321

product price: 
$
31.95
/pr

Key Features

Palm Material
Goatskin
Palm Construction
Anti-Vibration
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXO2-MIGL-04-L
Zoro #
G3785321
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Impact Resistant Gloves
Palm Material
Goatskin
Palm Construction
Anti-Vibration
Standards
EN
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Gold
Series
EXO
Finger Style
Full Finger
Glove Back Material
Polyester
Hand
Left and Right
Cuff
Adjustable
Closure Type
Hook-and-Loop
Impact Glove Type
Not Rated
Includes Pinch Point Protection
No
Touchscreen Nib
No
Brand and Series
Ironclad EXO-MIGL
Glove Construction
Cut and Sewn
Stitching Material
Nylon
EN 388 Rating
2111
Impact Protection Style
Standard
Includes Keypad Nib
No
Low-Profile Impact Protection
No
ANSI/ISEA Cut Load
103 g
ANSI/ISEA Abrasion Level
3
Glove Liner Material
Unlined
Includes Heat Pack Pocket
No
Latex-Free
Yes
Includes Red Palm
No
Rope Channel Reinforcement
No
Water Resistant
No
Glove Materials
Goatskin/Polyester
Touchscreen Compatible
No
Reinforcement Coverage
Reinforced Palm
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Includes Padded Palm
Yes
Includes Pull Strap
Yes
Anti-Static
No
Silicone-Free
No
Includes Double Palm
No
Cuff Style
Hook-and-Loop
Waterproof
No
Windproof
No
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
1
EN 388 Impact Rated
No
Glove Material Color
Black/Gold
Glove Features
Knuckle Padding, Padded Palm
Impact Protection Coverage
Knuckles
Glove Hand Style
Left and Right
Reflective Backing
No
ANSI/ISEA Heat Level
Not Available
Thumb Sweat Wipe
Yes
Includes ID Panel
No
ANSI/ISEA Abrasion Cycles
3,138
Palm Style
Single Layer
High-Visibility
No
Glove Back Color
Black/Brown
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Front Closure
Hook-and-Loop
Wire Color
Black/Gold

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.