LPR-100(TM) Gen. II Half Mask Respirator, LPR-100 Series, P100, Snap-In Gasket, Size, M/L
- Mfr # 294962
- Zoro # G016017709
product price:Â
$
41.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
NIOSH 42 CFR Part 84, OSHA
Facepiece Material
Silicone and latex free elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 294962
- Zoro #
- G016017709
- UPC #
- 715959707831
- Country of Origin
- Malaysia
Dimensions
- Mask Size
- M/L
Details
- Item
- LPR-100(TM) Gen. II Half Mask Respirator
- Standards
- NIOSH 42 CFR Part 84, OSHA
- Facepiece Material
- Silicone and latex free elastomer
- Cartridges Included
- Yes
- Configured For
- Filters
- Head Harness Material
- Elastic
- Respirator Connection Type
- Snap-In Gasket
- Color
- Black, Gray
- Typical Application
- welding
- Number of Cartridges Included
- 2
- Series
- LPR-100 Series
- NIOSH Rating
- P100
- Mask Headstrap Type
- Standard
- Disposable/ Reusable
- Reusable
- Includes
- 2 - P100 Filters
- Wire Color
- Black, Gray
Description
LPR-100(TM) Gen. II Half Mask Respirator, LPR-100 Series Series, M/L, Includes 2 - P100 Filters, Facepiece Material Silicone and latex free elastomer, Head Harness Material Elastic, Respirator Connection Type Snap-In Gasket, Configured For Filters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.