Zoro Homepage

Impact Mechanics Glove, Red/Black, XXL, PR

  • Mfr # EXO2-MIGR-06-XXL

  • Zoro # G3886508


product price: $20.49
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN 388 2131; CE Rated
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-MIGR-06-XXL
Zoro #
G3886508
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Anti-Vibration
Standards
EN 388 2131; CE Rated
Insulated
No
Knuckle Padding Material
TPR
Color
Black/Red
Finger Style
Full Finger
Cuff
Adjustable
Glove Back Material
Polyester
Hand
Left and Right
Lining
Terry Cloth
Closure Type
Hook-and-Loop
Series
EXO
Windproof
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
3
Includes Pull Strap
Yes
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Level
1
EN 388 Rating
2131
Water Resistant
No
Anti-Static
No
Finger Coverage
Full Finger
Waterproof
No
Brand and Series
Ironclad EXO-MIGR
Knuckle Protection Material
TPR
Reflective Backing
No
Includes Keypad Nib
No
Includes Padded Palm
Yes
Stitching Material
Nylon
EN 388 Impact Rated
No
Includes Heat Pack Pocket
No
Includes ID Panel
No
Cuff Style
Hook-and-Loop
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Impact Protection Coverage
Knuckles
Reinforcement Coverage
Reinforced Palm
Glove Material Color
Black/Red
Silicone-Free
No
Glove Liner Material
Unlined
Latex-Free
Yes
Includes Red Palm
No
Impact Glove Type
Not Rated
Includes Double Palm
No
Glove Materials
Polyester
Rope Channel Reinforcement
No
Glove Features
Padded Knuckles, Padded Palm
Palm Style
Single Layer
Touchscreen Nib
No
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Load
114 g
Impact Protection Style
Standard
ANSI/ISEA Heat Level
Not Available
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Cycles
1,596
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Glove Back Color
Black/Red
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Red, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.