Impact Resistant Gloves, 3XL, Ylw/Grn, PR

  • Mfr # SDX2-HAD-07-XXXL

  • Zoro # G1612193


product price: $28.19
/pr

Key Features

Glove Size
3XL
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDX2-HAD-07-XXXL
Zoro #
G1612193
UPC #
696511863571
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Glove Length
10 1/2 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Green/Yellow
ANSI/ISEA Cut Level
A2
Lining
Nylon
Series
Kong(R)
Finger Style
Full Finger
Glove Back Material
Nylon
Cuff
Gauntlet
Closure Type
Gauntlet
Hand
Left and Right
Rope Channel Reinforcement
No
Waterproof
No
Glove Features
Pinch-Point Protection, Reinforced Thumb Crotch
Stitching Material
Nylon
Latex-Free
Yes
Grip Coating Material
PVC
Includes ID Panel
No
ANSI/ISEA Abrasion Level
2
Brand and Series
Ironclad KONG(R) SDX2-HAD
Finger Coverage
Full Finger
Water Resistant
No
Reinforcement Coverage
Reinforced Palm
Grip Coating Color
Green
Touchscreen Nib
No
EN 388 Rating
4331BP
Glove Materials
Nylon
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
880 g
Includes Red Palm
No
Includes Padded Palm
No
Thumb Sweat Wipe
No
Includes Pinch Point Protection
Yes
Cuff Style
Gauntlet
Anti-Static
No
Touchscreen Compatible
No
Glove Safety Features
High-Visibility Palm
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
2
Impact Protection Coverage
Knuckles
ANSI/ISEA Abrasion Cycles
18,994
Glove Construction
Cut and Sewn
Includes Heat Pack Pocket
No
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
ANSI/ISEA Impact Force
9 kN
Reflective Backing
Yes
Silicone-Free
No
Grip Pattern
Dotted
Glove Liner Material
Unlined
Cut-Resistance Coverage
Palm Side
Glove Material Color
Yellow
Knuckle Protection Material
TPR
ANSI/ISEA Puncture Force
45 N
ANSI/ISEA Impact Level
1
ANSI/ISEA Heat Level
Not Available
Includes Keypad Nib
No
Includes Double Palm
No
Windproof
No
Palm Style
Single Layer
High-Visibility
Yes
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Yellow

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.