Impact Resistant Gloves, Adjustable, XL, PR
Mfr # IEX-HZI-05-XL
Zoro # G1611283
product price: $22.39
/prKey Features
Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEX-HZI-05-XL
Zoro #
G1611283
UPC #
696511866053
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.