Zoro Homepage

Impact Resistant Gloves, Orange, L, PR

  • Mfr # IEX-HZiL1-04-L

  • Zoro # G5655186


product price: $23.69
/pr

Key Features

Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
ANSI 105, ANSI/ISEA 138, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HZiL1-04-L
Zoro #
G5655186
UPC #
696511873747
Country of Origin
China

Dimensions

Glove Size
L
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Palm Construction
1-Layer
Standards
ANSI 105, ANSI/ISEA 138, EN 388-2016
Insulated
No
Knuckle Padding Material
TPR
Color
High-Visibility Orange/Yellow
ANSI/ISEA Cut Level
A2
Series
COMMAND IEX-HZIL1
ANSI/ISEA Puncture Force
49 N
Cuff
Hook-and-Loop
Glove Back Material
Polyester
ANSI/ISEA Puncture Level
2
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
3
Knuckle Protection Material
TPR
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Cuff Style
Hook-and-Loop
Glove Features
Breathable Back, High-Visibility, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Double Palm
No
Touchscreen Compatible
Yes
ANSI/ISEA Impact Level
1
Palm Style
Padded
Glove Back Color
Orange/Lime
Reflective Backing
Yes
High-Visibility Features
High-Visibility Backing and Fingers
Glove Liner Material
Polyester
Finger Coverage
Full Finger
EN 388 Rating
3121AP
ANSI/ISEA Cut Load
699 g
Impact Protection Style
Low-Profile
Sold As
Pair
Silicone-Free
No
Hand Protection Style
Glove
Pairs per Package
12
Oil-Resistant
No
Glove Construction
Cut and Sewn
Vibration Dampening Method
Padding

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.