Zoro Homepage

Impact Resistant Gloves, Size 2XL, PR

  • Mfr # IEX-HZI-06-XXL

  • Zoro # G1611213


product price: $22.39
/pr

Key Features

Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-HZI-06-XXL
Zoro #
G1611213
UPC #
696511866060
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Orange/Yellow
ANSI/ISEA Cut Level
A2
Closure Type
hook-and-loop
Hand
Left and Right
Finger Style
Full Finger
Series
Command(R)
Cuff
Adjustable
Glove Back Material
Polyester
Lining
Polyester
Waterproof
No
ANSI/ISEA Heat Level
Not Available
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Water Resistant
No
Palm Style
Single Layer
Glove Safety Features
High-Visibility
Knuckle Protection Material
TPR
Rope Channel Reinforcement
No
Reinforcement Coverage
Reinforced Palm
ANSI/ISEA Cut Load
699 g
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Liner Material
Unlined
Brand and Series
Ironclad Command(TM) IEX-HZI
Thumb Sweat Wipe
Yes
Stitching Material
Nylon
Anti-Static
No
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
45 N
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Cuff Style
Hook-and-Loop
Glove Material Color
Yellow
Touchscreen Nib
No
Glove Construction
Cut and Sewn
ANSI/ISEA Puncture Level
2
Includes ID Panel
No
Includes Red Palm
No
EN 388 Impact Rated
Yes
Windproof
No
ANSI/ISEA Abrasion Cycles
2,200
Includes Pinch Point Protection
Yes
Includes Pull Strap
Yes
Glove Materials
Nylon
Low-Profile Impact Protection
Yes
Includes Padded Palm
Yes
Impact Protection Coverage
Knuckles
Finger Coverage
Full Finger
Latex-Free
Yes
Reflective Backing
Yes
Includes Keypad Nib
No
Glove Features
High-Visibility, Padded Knuckles, Touchscreen Compatible
EN 388 Rating
3121AP
High-Visibility
Yes
Minimum Temperature
Not Rated
Glove Back Color
Orange/Lime
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Orange/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.