Impact Resistant Gloves, Slip-On, 3XL, PR

  • Mfr # INDI-CCPW-07-XXXL

  • Zoro # G1612202


product price:  $33.35
/pr

Key Features

Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INDI-CCPW-07-XXXL
Zoro #
G1612202
UPC #
696511863670
Country of Origin
Indonesia

Dimensions

Glove Size
3XL
Size- Alpha
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
Yes
Knuckle Padding Material
TPR
Color
Blue/ Hi-Visibility Yellow
ANSI/ISEA Cut Level
A2
Hand
Left and Right
Closure Type
Slip-On
Series
Kong(R)
Finger Style
Full Finger
Glove Back Material
Nylon
Cuff
Slip-On
Features
490g Corded Palm, Duraclad(R) Index/Saddle Reinforcement, Waterproof
Lining
Polyester
Cuff Style
Slip-On
Glove Back Color
Blue/Yellow
Cut-Resistance Coverage
Palm Side
Touchscreen Compatible
No
Includes Double Palm
No
Glove Insulation Material
Foam
Silicone-Free
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Glove Features
Pull Strap, Waterproof
ANSI/ISEA Impact Level
2
Glove Liner Material
Polyester

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Neoprene, Glove Back Color Blue/Yellow, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 2343CP, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.