Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, Sz 2XL, Black, PR

  • Mfr # IEX-MIG-06-XXL

  • Zoro # G1611240


product price: $19.55
/pr

Key Features

Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MIG-06-XXL
Zoro #
G1611240
UPC #
696511865766
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Impact Resistant Touchscreen Gloves
Palm Material
Nylon
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Knuckle Padding Material
TPR
Color
Black
ANSI/ISEA Cut Level
A2
Series
Command(R)
Hand
Left and Right
Lining
Polyester
Cuff
Adjustable
Glove Back Material
Polyester
Closure Type
hook-and-loop
Finger Style
Full Finger
ANSI/ISEA Puncture Force
45 N
Glove Material Color
Black
Includes Padded Palm
Yes
Water Resistant
No
Brand and Series
Ironclad Command(TM) IEX-MIG
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Load
699 g
Includes ID Panel
No
Cuff Style
Hook-and-Loop
Glove Liner Material
Unlined
Touchscreen Nib
No
Latex-Free
Yes
ANSI/ISEA Heat Level
Not Available
Cut-Resistance Coverage
Palm Side
Silicone-Free
No
EN 388 Rating
3121AP
Rope Channel Reinforcement
No
Impact Protection Coverage
Knuckles
Includes Red Palm
No
Knuckle Protection Material
TPR
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Palm Style
Reinforced
Glove Hand Style
Left and Right
Reflective Backing
No
Finger Coverage
Full Finger
Windproof
No
EN 388 Impact Rated
Yes
Stitching Material
Nylon
Includes Pinch Point Protection
Yes
ANSI/ISEA Abrasion Level
3
Glove Materials
Nylon
Thumb Sweat Wipe
Yes
Glove Features
Breathable Back, Padded Knuckles, Padded Palm, Touchscreen Compatible
Includes Keypad Nib
No
Includes Double Palm
No
Reinforcement Coverage
Reinforced Palm
Waterproof
No
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
2,200
Includes Pull Strap
Yes
Low-Profile Impact Protection
Yes
Anti-Static
No
High-Visibility
No
Glove Back Color
Black
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.