Impact Resistant Gloves, Sz M, Ylw/Grn, PR
Mfr # SDX2-HAD-03-M
Zoro # G1612169
product price: $26.19
/prKey Features
Glove Size
M
Palm Material
Polyester
Palm Construction
1-Layer
Standards
ANSI, CE
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDX2-HAD-03-M
Zoro #
G1612169
UPC #
696511863533
Country of Origin
Indonesia
Dimensions
Glove Size
M
Glove Length
10 1/2 in
Size- Numeric
8
Size- Alpha
M
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.