Coated Gloves, HPPE/Nitrile Palm, Acrylic Lining, Black/Blue, M ( 8 )
Mfr # SKC4SNW2-03-M
Zoro # G4309077
product price: $14.45
/prKey Features
Color
Black/Blue
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SKC4SNW2-03-M
Zoro #
G4309077
UPC #
696511870937
Country of Origin
China
Dimensions
Size
M ( 8 )
Glove Size
M
Thickness
13 ga
Size- Numeric
8
Description
Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4X44F, Glove Insulation Weight 10 ga, Standards ANSI/ISEA 105, EN 388:2016 4X44F, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.