Coated Gloves, Nylon/Latex Palm, Acrylic Lining, Black/Blue, S ( 7 )
Mfr # KC1LW-02-S
Zoro # G4310452
product price: $8.29
/prKey Features
Color
Black/Blue
Palm Material
Nylon/Latex
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC1LW-02-S
Zoro #
G4310452
UPC #
696511870425
Country of Origin
China
Dimensions
Size
S ( 7 )
Glove Size
S
Thickness
10 ga
Size- Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2132B, Glove Insulation Weight 10 ga, Standards ANSI 105/ISEA, EN 388:2016 2132B, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.