Knit Glove, Cut Level A1 , Double Dipped , Nitrile , Sandy , L
Mfr # R-EXO-04-L
Zoro # G900419701
product price: $11.55
/eaKey Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Gray, Orange
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-EXO-04-L
Zoro #
G900419701
UPC #
696511874249
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
24.75 cm
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9
Description
Knit Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Hand Specific, Double-Dipped Yes, Coating Type Double Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.