Mach 5 Anti-Vibration Impact Glove, M, PR
Mfr # MFI2-03-M
Zoro # G1105592
product price: $18.99
/prKey Features
Glove Size
M
Palm Material
Synthetic Leather
Standards
EN
Insulated
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFI2-03-M
Zoro #
G1105592
UPC #
696511814733
Country of Origin
Indonesia
Dimensions
Glove Size
M
Glove Length
6 3/4 in
Size- Alpha
M
Size- Numeric
8
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Gel Padding, Backing Style Nylon, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.