Heavy Utility(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, 2XL, Black

  • Mfr # HUG-06-XXL

  • Zoro # G4517457


product price:  $17.19
/pr

Key Features

Glove Size
2XL
Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUG-06-XXL
Zoro #
G4517457
UPC #
696511030065
Country of Origin
Indonesia

Dimensions

Glove Size
2XL
Glove Length
9 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Material Handling, Demolition, Landscaping, Forestry, Lumberyards, Cable and Wire Work
Palm Construction
Single Layer Seamless with Sewn Duraclad(TM) Patches
Finger Coverage
Full Finger
Insulated
No
Standards
EN388 4136
Closure Type
hook-and-loop
Finger Style
Full
Back Material
Ribbed Stretch Nylon
Knuckle Padding Material
TPR
Cuff
Adjustable
ANSI/ISEA Cut Level
A2
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Includes Red Palm
No
Includes Keypad Nib
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Sweat Wipe
Low-Profile Impact Protection
No
Rope Channel Reinforcement
No
Latex-Free
Yes
Includes Padded Palm
No
ANSI/ISEA Puncture Force
61 N
Thumb Sweat Wipe
Yes
Reinforcement Coverage
Reinforced Palm
Touchscreen Compatible
No
Glove Materials
Nylon
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Anti-Static
No
Windproof
No
EN 388 Impact Rated
No
Impact Protection Coverage
Knuckles
Glove Back Material
Nylon
Series
Heavy Utility(TM)
Includes ID Panel
No
Brand and Series
Ironclad Heavy Utility(TM) HUG2
Includes Pinch Point Protection
No
Touchscreen Nib
No
Water Resistant
No
Palm Style
Reinforced
Includes Double Palm
Yes
ANSI/ISEA Cut Load
681 g
Includes Pull Strap
Yes
Reflective Backing
No
EN 388 Rating
4132
Knuckle Protection Material
TPR
Silicone-Free
No
High-Visibility
No
Glove Coating Coverage
Uncoated
Oil-Resistant
No
Sold As
Pair
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Hand Protection Style
Glove
Pairs per Package
1
Impact Protection Style
Low-Profile
Grip Coating Material
Duraclad(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.