Mechanics Gloves, Black/Orange, M, PR (Discontinued)
- Mfr # SDXO2-03-M
- Zoro # G5382727
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDXO2-03-M
Zoro #
G5382727
UPC #
696511815839
Country of Origin
Multiple
Dimensions
Glove Size
M
Details
Item
Mechanics Gloves
Palm Material
Nylon, Polyurethane, Silicone
Palm Construction
1-Layer
Standards
EN 388, EN 420
Insulated
No
Knuckle Padding Material
TPR
Color
Black
Finger Style
Full Finger
Application
Oil Industry
Glove Back Material
Nylon, Spandex(R)
Series
IMPACTO
Cuff
Neoprene Slip-On
Hand
Left and Right
Lining
Unlined
Closure Type
Slip-On
Stitching Material
Nylon
Thumb Style
Wing
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Polyurethane, Silicone, Glove Back Material Nylon, Spandex(R), Standards EN 388, EN 420, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.